1/2 in. Stainless Steel 800# Thread Wye Strainer 20 Mesh

You last purchased this on
 
FNW®

Figure 14B-YSS 1/2 in. Stainless Steel 800# Thread Wye Strainer 20 Mesh

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 14B-YSS 1/2 in. Stainless Steel 800# Thread Wye Strainer 20 Mesh

  • Fast #
  • Part #FNWYSSD
  • Item #1336424
  • Manufacturer Part #YSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel body and screen
  • Viton® o-ring seal
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 14B-YSS
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
2-14/25 in
Material:
Stainless Steel
Maximum Temperature:
356
Mesh Size:
20
Pressure - Maximum:
800 psi
Pressure Class:
800#
Strainer Type:
Wye
Valve Size:
1/2 in
WaterSense Labeled:
No