1/2 in. Stainless Steel Split Ring Hanger

You last purchased this on
 
FNW®

Figure 7001S 1/2 in. Stainless Steel Split Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7001S 1/2 in. Stainless Steel Split Ring Hanger

  • Fast #
  • Part #FNW7001SD
  • Item #4913741
  • Manufacturer Part #7001SD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Stainless (304)
  • Meets MSS SP-58
  • Stainless
  • Requires Certification

Specifications

Collection:
Figure 7001S
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Fits Pipe Size:
1/2 in
MSS:
MSS SP-58 Type 12
Material:
Stainless Steel
Material Type:
304
Product Type:
Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
1.44 oz
Width:
2-1/5 in
Work Load Limit:
180 lb