14 in. 16 ga G90 Galvanized Coating Carbon Steel Retaining Strap
Figure 7250 14 in. 16 ga G90 Galvanized Coating Carbon Steel Retaining Strap
Frequently Purchased Together
Product Details
- Material: Carbon Steel, ASTM A653, type B
- UL Approved
- Finish: G90 Galvanized Coating
Specifications
- ASTM:
- ASTM A-653 Type B
- Application:
- Residential
- CSA Certified:
- CSA 203
- Coating:
- G90 Galvanized Coating
- Collection:
- Figure 7250
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Retaining Strap
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Width:
- 19/20 in