1/2 in. 500 lb. Zinc Malleable Iron Junior Universal Beam Clamp
Figure 7203 1/2 in. 500 lb. Zinc Malleable Iron Junior Universal Beam Clamp
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zinc finish
- Meets MSS SP-58
- ASTM A47 grade 32510 Malleable iron
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- CSA Certified:
- CSA 203
- Coating:
- Zinc
- Collection:
- Figure 7203
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron
- Rod Size (in):
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.93 oz
- Width:
- 2-19/50 in
- Work Load Limit:
- 500 lb