1/2 in. Zinc Plated Riser Clamp
Figure 7022Z 1/2 in. Zinc Plated Riser Clamp
-
Pick Up: 20 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Malleable iron
- Meets MSS SP-58
- Silver finish
- Meets federal spec WW-H-176
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- Collection:
- Figure 7022Z
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 8-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 8
- Material:
- Carbon Steel
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.03 lb
- Work Load Limit:
- 220 lb