4 in. 14 ga Hot Dipped Galvanized Carbon Steel and Closed Cell Polyethylene Foam Pipe Support

You last purchased this on
 
FNW®

Figure 7715 4 in. 14 ga Hot Dipped Galvanized Carbon Steel and Closed Cell Polyethylene Foam Pipe Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7715 4 in. 14 ga Hot Dipped Galvanized Carbon Steel and Closed Cell Polyethylene Foam Pipe Support

  • Fast #
  • Part #FNW7715
  • Item #4110018
  • Manufacturer Part #7715
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed and engineered specifically for rooftop and raised floor applications
  • Made from closed-cell polyethylene foam that is UV and weather resistant
  • Hot melt adhesive-bonding sheet metal to foam block
  • Sheet metal disperses weight over the entire foam block for increased capacity
  • Include a galvanized 13/16 in strut channel that is compatible with FNW strut accessories
  • Requires Certification

Specifications

ASTM:
ASTM A-570 Grade 33, ASTM A-653, ASTM D-3575 Suffix B, ASTM D-3575 Suffix BB, ASTM D-3575 Suffix L, ASTM D-3575 Suffix S
Adjustable:
No
Application:
Raised Floor, Rooftop
Coating:
Hot Dipped Galvanized
Collection:
Figure 7715
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Gauge (metal):
14 ga
Height:
4 in
IAPMO Listed -:
No
Length:
12 in
MA Approved -:
No
Material:
Carbon Steel, Plastic
Material Type:
Closed Cell Polyethylene Foam
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
WaterSense Labeled:
No
Width:
12 in
Work Load Limit:
150 lb