12 x 17 in. 150 psi 304L Stainless Steel Hand Wheel Knife Gate Valve

You last purchased this on
 
FNW®

12 x 17 in. 150 psi 304L Stainless Steel Hand Wheel Knife Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

12 x 17 in. 150 psi 304L Stainless Steel Hand Wheel Knife Gate Valve

  • Fast #
  • Part #FNW6800HW12
  • Item #5052068
  • Manufacturer Part #6800HW12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Application pulp, paper, chemical, petroleum
  • Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 6800
Coating:
Epoxy
Diameter:
15-49/50 in
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
MA Approved -:
No
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
304 SS
Number of Handles:
Single Handle
Pressure - Maximum:
150 psi
Product Type:
Handwheel
Recommended Valve Application:
Chemical, Petroleum
Valve Operator:
Wheel Handle
Valve Size:
12 in
WaterSense Labeled:
No