12 x 4 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

You last purchased this on
 
FNW®

12 x 4 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

12 x 4 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RR812
  • Item #3802864
  • Manufacturer Part #148913
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Bolts conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Low carbon steel: SAE J429 G2 (ASTM A307-Grade A)
  • 150# full-face neoprene gasket with bolts and nuts
  • Nuts conform to ANSI B18.2.2 and ASTM A563
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307, ASTM A-563, ASTM A-307 Grade A
Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Length:
4 in
MA Approved -:
No
Material:
Rubber, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Full Face Gasket Kit
Size:
7/8 in
Strength Rating:
400
Temperature Range:
-20 to 170 Deg F
Thickness:
0.125 in
Tool Type:
Ring
WaterSense Labeled:
No