FNW®

1/2 x 2-1/2 in. Zinc Hex Head Cap Screw (Pack of 4)

Part #FNWCSG5Z12212  |  Manufacturer Part #FNWCSG5Z12212

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
  • Made in China

Documents

Specifications

ASME Specifications: [ASME B1.1, ASME B18.2.1]

ASTM Specifications: [ASTM F-1941, ASTM F-1941M]

Coating: Zinc

Color Finish: Zinc

Color Finish Category: Silver Tones

Diameter: 1/2 in

Grade: 5

Length: 2-1/2 in

Material: Zinc

Package Quantity: Pack of 4

Screw Head: Hex Head

Strength Rating: 92000

Thread Handing: Right

Type: FNWCSG5Z12212