2 in. Carbon Steel Flat Head Wood Screw (Pack of 50)

You last purchased this on
 
FNW®

2 in. Carbon Steel Flat Head Wood Screw (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2 in. Carbon Steel Flat Head Wood Screw (Pack of 50)

  • Fast #
  • Part #FNWWSZ122
  • Item #7485845
  • Manufacturer Part #FNWWSZ122
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Dimensions to ASME B18.2.1
  • Flat Head
  • Made in China
  • Manufactured from carbon steel
  • Conforms to ASTM C1002; ASTM F1941; ASTM F1941M
  • Requires Certification

Specifications

ASME:
ASME B18.2.1
ASTM:
ASTM C-1002, ASTM F-1941, ASTM F-1941M
Coating:
Zinc Plated
Drive Type:
Phillips
Length:
2 in
MA Approved -:
No
Material:
Carbon Steel
Origin:
Global
Package Quantity:
Pack of 50
Screw Head:
Flat Head
WaterSense Labeled:
No