0 items

FNW 125# Flanged Cast Iron Swing Check Valve

FNW671

Valve Size

2-1/2 in
Starting at $212.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 PSI WSP (Saturated Steam to 353° F)
  • 200 PSI WOG Non-Shock (-20° F to 150° F)
  • Class 125 Flanges: ANSI B16.1
  • Design and testing: MSS SP-71
  • Face to Face Dimensions: ANSI B16.10
  • Flat Faced Flanges
  • Horizontal or Vertical Installation with Upward Flow
  • Horizontal swing
  • Pressure/Temperature Rating: ANSI B16.1

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.10
ASTM Specifications
ASTM B-62
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
19-1/2 in
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Size
2-1/2 in
Valve Type
Check Valves

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday