FNW®

1/4 - 1/2 in. Locking Handle Kit for 420 or 421 Ball Valve

Part #FNW420LHKBD  |  Manufacturer Part #420LD

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")

Specifications

ANSI Specifications: ANSI B1.20.1

Brand Model Compatibility: 1/4 in - 1/2 in Figure 420 and 421 Ball Valves

CSA Certified: Yes

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Steel

Handle Type: Latch Lock

MSS Specifications: MSS SP-110

NSF Certified: Yes

NSF Specifications: NSF 61-8

UL Listed: Yes