14 x 0.125 in. 150# Full Face 304 Stainless Steel Flange with Neoprene Gasket

You last purchased this on
 
FNW®

14 x 0.125 in. 150# Full Face 304 Stainless Steel Flange with Neoprene Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

14 x 0.125 in. 150# Full Face 304 Stainless Steel Flange with Neoprene Gasket

  • Fast #
  • Part #FNWNBGS41NEF814
  • Item #2500965
  • Manufacturer Part #149013
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • 150# full-face neoprene gasket with bolts and nuts
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A-307A Grade A, ASTM F-593, ASTM F-594
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight, Flange
Flange Type:
Full Face
IAPMO Listed -:
No
Material:
Rubber, Stainless Steel
Material Type:
304, Neoprene
NSF Certified:
No
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No