FNW®

1/4 in. Carbon Steel Full Port Threaded 1000# Ball Valve

Part #FNW311AB

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Full Port
  • Blow out proof stem
  • Adjustable packing
  • Investment cast body
  • End Connections: Threaded, Socket Weld
  • Stainless steel handle
  • Locking Lever

Documents

Specifications

ASME Specifications: ASME B1.20.1

End Connection 1: Threaded

End Connection 2: NPT

End Connections: Threaded x NPT

Handle Material: Stainless Steel

Handle Type: Lever

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: [1000 CWP, 150 WSP]

Pressure Class: 1000#

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve