14 in. IPS 150# Galvanized Ductile Iron Stub End Back-Up Flange

Part #FNW72G14  |  Item #4823950

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • 150# flange drilling
  • Cast ductile iron
  • Ring-side beveled inner diameter
  • Back-side marking visible when installed
  • Backup flange
  • Tensile strength 65 KSI minimum
  • Yield strength 45 KSI minimum
  • Elongation 12% minimum

Documents

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-536]

CARB OTC LEED Compliant: No

Clean Bagged: No

Coating: Hot Dipped Galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Flange

Flange Type: Backup

ISO Specifications: ISO 1083

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No