14 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

You last purchased this on
 
FNW®

14 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

14 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

  • Fast #
  • Part #FNW73G14
  • Item #4823982
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast ductile iron
  • Ring-side beveled inner diameter
  • 150# flange drilling
  • Elongation 12% minimum
  • Tensile strength 65 KSI minimum
  • Yield strength 45 KSI minimum
  • Backup flange
  • Back-side marking visible when installed
  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-536
Coating:
Hot Dipped Galvanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Flange
Flange Type:
Backup
ISO:
ISO 1083
Material:
Ductile Iron
Pressure Class:
150#
WaterSense Labeled:
No