FNW®

14 in. IPS Painted Ductile Iron Back-Up Flange

Part #FNWPDIBUFIPS14

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • 150# Drilling
  • IPS Sizes
  • Types:
  • Stub End (SE) - 1/2" to 36"
  • Angle Face Ring (AFR) - 1" to 36"
  • Finishes: Red Primer Painted, Hot Dipped Galvanized
  • Light Weight Pattern
  • ASTM A536 grade 65-45-12
  • Physical Properties
  • Tensile Strength: 65 KSI min

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-536]

Clean Bagged: No

Coating: Hot dipped galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Flange Type: Grade

ISO Specifications: ISO 1083

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No