14 in. Non-Asbestos 1/8 150# Ring Gasket

Part #FNWNA1RGA14  |  Item #3971835  |  Manufacturer Part #701294

$ 52.16 EACH
(Pricing is for 14 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufactured from compressed non-asbestos sheet gasket material
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Color finish green
  • Pressure class 150

Documents

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5]

Color Finish: Green

Color Finish Category: Greens

Fitting Type: Gasket

Inside Diameter: 14 in

Material: Aramid Fiber

Maximum Pressure: 1595 psi

Maximum Temperature: 750

Thickness: 1/8 in

Type: FNWNA1RGA14

WaterSense Labeled: No