1/4 in. NPT Pressure Snubber
1/4 in. NPT Pressure Snubber
Frequently Purchased Together
Product Details
- 1/4 in FNPT end instrument connection
- Sintered 316SS snubbing element
- Stainless steel retainer
- The figure XPS lead-Free brass snubber, when placed before a pressure gauge, significantly lessens the damaging effects of pulsation on gauges, transducers, transmitters, manometers, and pressure switches
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B1.20.1, ASME B40.100
- Diameter:
- 1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-7/10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1/4 in
- Material:
- Brass
- Maximum Temperature:
- 650
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Pressure Snubber
- Temperature Range:
- -65 to 650 Deg F
- WaterSense Labeled:
- No