1/4 in. Pressure Snubber

You last purchased this on
 
FNW®

1/4 in. Pressure Snubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/4 in. Pressure Snubber

  • Fast #
  • Part #FNWPSB
  • Item #3862389
  • Manufacturer Part #FNWPSB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/4 in FNPT end instrument connection
  • Sintered 316SS snubbing element
  • Stainless steel retainer
  • Stainless steel sintered snubbing element
  • Brass body
  • The figure PS brass snubber, when placed before a pressure gauge, significantly lessens the damaging effects of pulsation on gauges, transducers, transmitters, manometers, and pressure switches
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B40.5
Color Finish Name:
Brass
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1-7/10 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
650
Pressure - Maximum:
10000 psi
Product Type:
Pressure Snubber
Temperature Range:
-65 to 650 Deg F
WaterSense Labeled:
No