1/4 in. Stainless Steel Full Port NPT 2000# Ball Valve

Part #FNW220ASEB  |  Item #4227554  |  Manufacturer Part #FNW220ASEB

Valve Size:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 150 PSI Max Pressure
  • Full Port
  • Blow out proof stem
  • Adjustable packing
  • Investment cast body
  • TFM (Super TFE) Seats
  • Threaded NPT Ends
  • Stainless steel handle
  • Locking Lever
  • Tapped Hole Mounting Pad for Actuation or Panel Mount Applications

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1]

ASTM Specifications: ASTM A-351

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve