14 in. Stainless Steel U-Bolt With Double Hex Nut

You last purchased this on
 
FNW®

14 in. Stainless Steel U-Bolt With Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

14 in. Stainless Steel U-Bolt With Double Hex Nut

  • Fast #
  • Part #FNW7610S1400
  • Item #4255201
  • Manufacturer Part #677127
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double hex nut
  • Manufacturers Standardization Society SP-69 Type 24
  • Requires Certification

Specifications

Fits Pipe Size:
14 in
MA Approved -:
No
MSS:
MSS SP-58, MSS SP-59
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
650
Thread Length:
4.25
Thread Size:
7/8 in
Tool Type:
Standard
WaterSense Labeled:
No