14 x 16 in. Linear Composite Actuator

Part #FNW14B16S  |  Item #488126  |  Manufacturer Part #PA14B16S

$ 5,863.72 EACH
(Pricing is for 16 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double acting
  • Pressure rated to 150 psi air
  • Chrome plated cylinder interior
  • Externally removable piston rod gland
  • Dual piston rod seal for integrity and rod wiper
  • Grooved alignment between body and caps
  • Factory tested

Specifications

Actuator Type: Pneumatic

Application: Actuation

Bore Size: 14

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 14 in

Length: 16 in

MA Approved: No

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 165

Valve Size: 16 in

WaterSense Labeled: No