0 items

FNW 150# 1-Piece Stainless Steel Flanged Reduced Port Ball Valve

FNW500

Valve Size

Starting at $1721.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 WSP
  • Adjustable packing
  • Anti-Static Design
  • Blow-out proof stem
  • Flanged Connection
  • Investment cast body
  • RTFE Seats
  • Stainless Steel Trim
  • Standard Port

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Maximum Pressure
150 WSP
Valve Body Style
Flanged
Valve Port Opening
Standard Port
Valve Seat Material
RTFE
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday