FNW 1-1/2 in. 150# 304 Flexible Graphite Spiral Wound Gasket

FNWSWG14F

Manufacturer Part #: FNWSWG14FJ

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured According To ASME B16.20
  • Designed For Use In ASME B16.5 Flanges
  • Fire resistant
  • Stainless Steel Windings (AISI 304 or AISI 316)
  • Flexible Graphite Filler - GRAFLEX®
  • Carbon Steel Outer Guide Ring (with Zinc Dichromate Coating)
  • Maximum Temperature: 842° F
  • Maximum Pressure: Per ASME B16.5
  • 1/2" - 3" 300# gaskets are multirated and stamped “3/600#”

SPECIFICATIONS

Diameter
1-1/2 in
Maximum Temperature
842
Type
FNWSWG14FJ

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday