FNW 150# 316L Stainless Steel Flange Spiral Wound Gasket

FNWSWG16F

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 3" 300# gaskets are multirated and stamped “3/600#”
  • Carbon Steel Outer Guide Ring (with Zinc Dichromate Coating)
  • Designed For Use In ASME B16.5 Flanges
  • Fire resistant
  • Flexible Graphite Filler - GRAFLEX®
  • Manufactured According To ASME B16.20
  • Maximum Pressure: Per ASME B16.5
  • Maximum Temperature: 842° F
  • Stainless Steel Windings (AISI 304 or AISI 316)

SPECIFICATIONS

ASME Specifications
ASME B16.20, ASME B16.5
CARB OTC LEED Compliant
No
Diameter
20 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
Maximum Temperature
842
NSF Certified
No
Thickness
1/8 in
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday