0 items

FNW 150# B7 Stud/Nuts Flange Kit

FNWB7K1

Diameter

Starting at $5.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.1, ASME B18.2.2
ASTM Specifications
ASTM A-193, ASTM A-194
Color Finish
Black
Diameter
1/2 in
Grade
B7
Length
2-1/2 in
Material
Carbon Steel, Steel
Pressure Class
150#
Thread Length
2.0

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday