0 items

FNW 150# Ductile Iron IPS Back-Up Flange

FNW74A

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65/45/12
Clean Bagged
No
Coating
Epoxy
Color Finish
Green
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Flange Type
Backup
ISO Specifications
ISO 1083
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
Size
1-1/4 in x 1-1/4 in
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday