0 items

FNW 711 Series Ductile Iron EPDM Gear Operator Handle Butterfly Valve

FNW711EG

Valve Size

Starting at $331.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum-Bronze Disc
  • Bubble tight seat
  • Cartridge seat
  • Stainless steel stem
  • Wafer Style

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
API Specifications
API 598, API 609A
ASTM Specifications
ASTM A-536 Grade 65-45-12
Clean Bagged
No
Collection
711 Series
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
Handle Material
Iron
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-61, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday