0 items

FNW 150# Flanged Swing Carbon Steel Check Valve

FNW571

Valve Size

Starting at $354.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13%Cr faced disc
  • 150#
  • Carbon steel body
  • Design per API 600
  • Stellite faced seat

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 594, API 598
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
7-99/100 in
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Seat Material
Carbon Steel
Valve Size
2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday