0 items

FNW 150# Full Face Flange Set

FNWNBGS61RF8

Diameter

Starting at $42.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.1, ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM A-536
Diameter
6 in
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 2
6 in
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday