0 items

FNW 150# Stainless Steel Nut and Bolt Flange Kit

FNWNBSS41

Diameter

Starting at $12.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM F-593, ASTM F-594
Diameter
5 in
Length
3-1/4 in
Material
Stainless Steel
Pressure Class
150#
Thread Size
10 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday