FNW 150# Stainless Steel Nut and Bolt Flange Kit

FNWNBSZ1

Diameter

Starting at $3.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J995 Grade 2

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM F-593, ASTM F-594
Diameter
1-1/4 in
Grade
2
Length
2-1/4 in
Material
Stainless Steel
Pressure Class
150#
Thread Size
13 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday