FNW 12 in. Zinc 150# Double Side Lug Butterfly Valve Bolt Set

FNWLBBZ1

Manufacturer Part #: 149653

Thread Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 150# Flanges Only
  • Bolt Quantities for Two Flanges
  • Carbon steel material
  • Zinc plated
  • Sizes 2" to 12"
  • Material: ASTM A307 Grade A
  • Dimensions: ASME B18.2.1
  • Tensile: 60 KSI Minimum
  • Elongation: 18% Minimum

SPECIFICATIONS

ASTM Specifications
ASTM A-307
Thread Length
12
Type
FNWLBBZ112

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday