FNW 1-1/2 in. 150# Zinc Red Rubber 1/16 Full Face Nut, Bolt, Gasket Set

FNWNBGZ1RF6

Manufacturer Part #: 149664

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-asbestos gaskets (green):
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75

SPECIFICATIONS

Diameter
1-1/2 in
Type
FNWNBGZ1RF6J

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday