FNW 150# Zinc Wafer Butterfly Valve Bolt Set

FNWWBBZ1

Manufacturer Part #: 149302

Diameter

Starting at $17.92

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J995 Grade 2

SPECIFICATIONS

ASME Specifications
ASME B18.2.1
ASTM Specifications
ASTM A-307
Color Finish
Zinc
Diameter
3 in
Material
Carbon Steel
Pressure Class
150#

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday