16 in. Non-Asbestos 1/16 150# Ring Gasket

Part #FNWNA1RG11616  |  Item #3971819  |  Manufacturer Part #701215

$ 34.28 EACH
(Pricing is for 16 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufactured from compressed non-asbestos sheet gasket material
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Color finish green
  • Pressure class 150

Documents

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5]

Color Finish: Green

Color Finish Category: Greens

Fitting Type: Gasket

Inside Diameter: 16 in

Material: Aramid Fiber

Maximum Pressure: 1595 psi

Maximum Temperature: 750

Thickness: 1/16 in

Type: FNWNA1RG11616

WaterSense Labeled: No