16 x 4.75 in. Zinc Plated Carbon Steel Bolt Kit
16 x 4.75 in. Zinc Plated Carbon Steel Bolt Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18% elongation
- 69 - 100 Rb hardness
- 60 KSI tensile strength
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, ASME B18.22.1
- ASTM:
- ASTM A-307A, ASTM A-307A Grade A
- Application:
- Flanges
- Coating:
- Zinc Plated
- Diameter:
- 16 in
- Grade:
- 2;A
- Length:
- 4-3/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Screw Head:
- Lug
- Size:
- 16 in
- Strength Rating:
- 60
- Valve Size:
- 16 in
- WaterSense Labeled:
- No