FNW®

16 in. Zinc Flange Nut and Bolt Set

Part #FNWNBSZ116  |  Manufacturer Part #149330

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nuts conform to SAE J995 grade 2
  • 18% elongation
  • 69 to 100 Rb hardness

Documents

Specifications

ASME Specifications: [ASME B18.2.1, ASME B18.2.2]

ASTM Specifications: ASTM A-307A

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 16 in

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Grade: A;2

Material: Carbon Steel

Pressure Class: 150#

Product Type: Flange Bolts and Nuts Set

Strength Rating: 60

Type: FNWNBSZ116