FNW®

16 x 21-1/4 in. 150 psi Stainless Steel Yoke Knife Gate Valve

Part #FNW6500YK16  |  Manufacturer Part #6500YK16

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

Brand Model Compatibility: Figure 6500 Knife Gate Valves

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: [304 SS, 306 SS, 316 SS]

Maximum Pressure: 150 psi

Product Type: Yoke

Recommended Valve Application: [Pulp and Paper, Chemical, Petroleum]

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 16 in

Valve Stem: Rising

Valve Type: Knife Gate Valve