FNW 1/8 in. 150# 316 Stainless Steel Neoprene Full Face Flange Package

FNWNBGS61NEF8

Fitting Sizes

Starting at $43.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150# full-face neoprene gasket with bolts and nuts
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316

SPECIFICATIONS

Diameter
3 in
Material
Stainless Steel
Material Type
316

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday