16 x 1/8 in. Ring Type Joint Rubber and Carbon Steel Kit

You last purchased this on
 
FNW®

16 x 1/8 in. Ring Type Joint Rubber and Carbon Steel Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

16 x 1/8 in. Ring Type Joint Rubber and Carbon Steel Kit

  • Fast #
  • Part #FNWNBGZ1RR816
  • Item #3802866
  • Manufacturer Part #148915
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Bolts conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Low carbon steel: SAE J429 G2 (ASTM A307-Grade A)
  • 150# full-face neoprene gasket with bolts and nuts
  • Lengths for Joining Two Flanges*
  • Full Face & Ring Style
  • 1/16 in. & 1/8 in. Thickness
  • For ANSI 150# Flanges
  • Nuts conform to ANSI B18.2.2 and ASTM A563
  • Red Rubber (Styrene-Butadiene or SBR) Gasket
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
ASTM:
ASTM A-307A Grade A, ASTM A-563
Clean Bagged:
No
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
16 in
Fitting Type:
Kit
Flange Type:
Ring Type Joint
Grade:
A;2
Length:
4-1/2 in
MA Approved -:
No
Material:
Rubber, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Nut, Bolt, Gasket
Strength Rating:
400
Thickness:
0.125 in
WaterSense Labeled:
No