FNW 1/8 in. 300# Rubber Full Face Gasket in Red

FNWR3FFGA

Diameter

Starting at $1.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Clean Bagged
No
Color Finish
Red
Diameter
1 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
Pressure Class
300#
Thickness
0.125 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday