FNW®

18 in. IPS Ductile Iron Painted Back-Up Angled Face Ring Flange

Part #FNW73P18  |  Manufacturer Part #FNW73P18

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #FNW73P10Mfr. Part #FNW73P10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #FNW73P12Mfr. Part #FNW73P12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #FNW73P14Mfr. Part #FNW73P14

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #FNW73P16Mfr. Part #FNW73P16

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #FNW73P18Mfr. Part #FNW73P18

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #FNW73P20Mfr. Part #FNW73P20

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #FNW73P24Mfr. Part #FNW73P24

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #FNW73PGMfr. Part #FNW73PG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNW73PJMfr. Part #FNW73PJ

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #FNW73PKMfr. Part #FNW73PK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNW73PLMfr. Part #FNW73PL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #FNW73PMMfr. Part #FNW73PM

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #FNW73PPMfr. Part #FNW73PP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #FNW73PSMfr. Part #FNW73PS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FNW73PUMfr. Part #FNW73PU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FNW73PXMfr. Part #FNW73PX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Material conforms to ASTM A536 grade 65-45-12
  • Hardness ISO 1083

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Red Primer

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Flange Type: Backup

ISO Specifications: ISO 1083

Material: Ductile Iron

Pressure Class: 150#