18 in. Red Rubber 1/16 Full Face 150# Gasket

Part #FNWR1FFG11618  |  Item #4581905  |  Manufacturer Part #FNWR150FFG11618

$ 22.03 EACH
(Pricing is for 18 in)

Inside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 150

Specifications

ASME Specifications: [ASME B16.21, ASME B16.5]

Color Finish: Red

Color Finish Category: Reds

Fitting Type: Full Faced

Inside Diameter: 18 in

Material: Rubber

Material Type: Styrene Butadiene

Maximum Pressure: 200 psig

Maximum Temperature: 170

Minimum Temperature: -20

Thickness: 1/16 in

Type: FNWR1FFG11618

WaterSense Labeled: No