FNW 1/8 in. Zinc Red Rubber Ring Flange Package

FNWNBGZ1RR8

Diameter

Starting at $11.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150# full-face neoprene gasket with bolts and nuts
  • Bolts conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Low carbon steel: SAE J429 G2 (ASTM A307-Grade A)
  • Nuts conform to ANSI B18.2.2 and ASTM A563

SPECIFICATIONS

ANSI Specifications
ANSI B18.2.2
ASME Specifications
ASME B1.1, ASME B18.2.1
ASTM Specifications
ASTM F-593
Diameter
12 in
Length
12 in
Material
Carbon Steel
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday