0 items

FNW 188 psi Ductile Iron EPDM Lug Butterfly Valve Gear Operator

FNW732

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cartridge style seat permits easy change without special tools
  • Designed to meet the rigorous requirements of industrial applications such as pulp and paper, water purification, power and utilities, chemical/petrochemical, food and beverage, OEM and HVAC
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Molded o-ring eliminates the need for flange gaskets
  • Mounting pad with square shaft permits direct mount actuation that reduces hysteresis and cost (2" - 12")
  • Pressed collar style angle face rings (typically sizes 2" to 6") are not recommended due to the large radius of the inner diameter
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • Standard stainless steel disc and stem offer superior strength and chemical resistance

SPECIFICATIONS

FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-61, MSS SP-67
Material
Ductile Iron
Maximum Pressure
188 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday