2-1/2 in. 316 Stainless Steel Flanged Knife Gate Valve

This product has been replaced by

FNW® 316 Stainless Steel Flanged Knife Gate Valve
FNW® 2-1/2 in. 316 Stainless Steel Flanged Knife Gate Valve
Manufacturer Part #2020TL
You last purchased this on
 
FNW®

Figure 2000B 2-1/2 in. 316 Stainless Steel Flanged Knife Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® 316 Stainless Steel Flanged Knife Gate Valve
FNW® 2-1/2 in. 316 Stainless Steel Flanged Knife Gate Valve
Manufacturer Part #2020TL
FNW®

Figure 2000B 2-1/2 in. 316 Stainless Steel Flanged Knife Gate Valve

  • Fast #
  • Part #FNW2000BTL
  • Item #1336394
  • Manufacturer Part #2000B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bidirectional shutoff
  • Cast stainless steel body, yoke and packing gland
  • Flex Teflon seats for positive shut off at minimal line pressure
  • High performance resilient seated knife gate valve
  • Cast lugs in yoke for lockout in closed position or optional open position
  • Smooth flow, non-clogging seat design
  • Bonnetless, outside screw & yoke
  • Ductile iron hand wheel
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 2000B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
2 in
MSS:
MSS SP-81
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
425
Pressure - High:
150
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Rising
Valve Type:
Knife Gate Valve