2-1/2 in. Carbon Steel Flanged Globe Valve

Part #FNW561L  |  Item #2234814  |  Manufacturer Part #561

$ 890.12 EACH
(Pricing is for 2-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 150#
  • Carbon steel body
  • Design per API 600
  • 13%Cr faced disc
  • Stellite faced seat

Specifications

ANSI Specifications: [ANSI B16.10, ANSI B16.34, ANSI B16.5]

API Specifications: [API 598, API 600]

ASTM Specifications: ASTM A-216

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Material: Malleable Iron

Handle Type: Hand Wheel

Length: 8-1/2 in

Material: Carbon Steel

Maximum Pressure: 285 psi

Maximum Temperature: 1000

Pressure Class: 150#

Type: FNW561L

Valve Body Material: Carbon Steel

Valve Bonnet Type: Bolted

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stellite

Valve Size: 2-1/2 in

Valve Type: Globe Valve