2-1/2 in. Copper Zinc Dichromate Metal Strut Pipe Clamp
Figure 7870 2-1/2 in. Copper Zinc Dichromate Metal Strut Pipe Clamp
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel
- Copper zinc dichromate finish
- For copper tube to strut
- 400 to 1000 lbs. load capacities
- 1/4 in to 6 in sizes
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Copper Zinc Dichromate
- Collection:
- Figure 7870
- Diameter - Outside:
- 2-5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Copper
- Origin:
- Domestic
- Product Type:
- Strut Accessory
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 800 lb